Shop All Socket Head Cap Screws
80/20
M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length
Mfr # 3267
Zoro # G0802510
product price: $0.52
/ea
Sold in multiples of 16 for $8.32
$8.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Thread Size M7
- Series 15 Series
- Drive Size 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3267
- Zoro # G0802510
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M7 |
Screw Length | 3/8 in |
Drive Size | 0.157 in |
Head Height | .127" |
Details
Item | Socket Head Cap Screw |
System of Measurement | Inch |
Material | Steel |
Series | 15 Series |
Finish | Zinc Plated |
Weight | 0.008 |
Color | Black |
Description
Self-Tap Screw,For End Caps M7 X 1.0,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK (33916)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464BHT188)
- RAMSET Wood Screw, 1/4 in, 2 in (12155)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08360.025.0125)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3420)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length (3469)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L (3004)
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length (3872)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3610)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 50 PK (UST176210)
- 80/20 Socket Head Cap Screws