Shop All Structural Framing System Accessories
80/20
M6X1.0 Drop In T-Nut W/Flex Hand Brt 25S
Mfr # 25-1966
Zoro # G0821867
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-1966
- Zoro # G0821867
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 15.75mm x 10.03mm x 5.08mm |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Bright |
Description
M6X1.0 Drop In T-Nut W/Flex Hand Brt 25S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- LEAKTITE White Bucket Lid (LD2G01WH020)
- ORBIS Blue Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906069)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- 80/20 Door Handle, Plastic, Large, Red (2880)
- 80/20 Door Handle, Plastic, Small, Red (2882)
- 80/20 Black 40S Uhmw Pads W/ Brake Hole (40-6591)
- 80/20 Swivel Caster W/Brake, For Extrusions (2299)
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- 80/20 Right Hand, Econ Lift Off Hinge, Short 10S (2837)
- 80/20 Structural Framing Systems