Shop All Structural Framing System Accessories
80/20
M6 X 1.0 Standard T-Nut Bright 25 S
Mfr # 25-1964
Zoro # G0821882
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 x 1.0
- Nut Style Standard Slide in T- Nut
- Type Standard T-Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-1964
- Zoro # G0821882
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 x 1.0 |
Base Size | 12.45mm x 10.95mm x 4.34mm |
Details
Item | M6 X 1.0 Standard T-Nut Bright 25 S |
System of Measurement | Metric |
Nut Style | Standard Slide in T- Nut |
Type | Standard T-Nut |
Basic Material | Steel |
Series | 25 Series |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Bright |
Description
M6 X 1.0 Standard T-Nut Bright 25 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Arm Pivot 90 Degree 75mm 25 S (25-4198)
- ASIA SOURCES Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome (UTIL48 SF117)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF3 (FG572800WHT)
- 80/20 Black 15 S Square Tri Corner (4442-BLACK)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- 80/20 Cross Joining Plate 7 Hole 45 S (45-4335)
- 80/20 Horizontal 1" Quick Clamp 15 S (5370)
- 80/20 Panels and Doors, 15 Series (2080)
- 80/20 8 Hole Inside Gusset, For 1530/1530-LITE (4338)
- FAZTEK Joining Plate, 4 Hole (15JP4503)
- 80/20 Structural Framing System Accessories