Shop All Structural Framing System Accessories
80/20
M6 X 1.0 Dbl Economy T-Nut Bright 25 S
Mfr # 25-1962
Zoro # G0821733
product price: $0.91
/ea
Sold in multiples of 9 for $8.19
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Double Slide in Economy T- Nut
- Basic Material Steel
- Series 25 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-1962
- Zoro # G0821733
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Barrel Height | 1.27mm |
Details
Item | M6 X 1.0 Dbl Economy T-Nut Bright 25 S |
System of Measurement | Metric |
Nut Style | Double Slide in Economy T- Nut |
Basic Material | Steel |
Series | 25 Series |
Fastener Finish | Zinc |
Finish | Bright |
Weight | 0.021 |
Color | Bright |
Description
M6 X 1.0 Dbl Economy T-Nut Bright 25 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- REGISTRY Safe, 15in Laptop, Black (23RG2050)
- LOWELL Alum Flat Panel 3U (AFP-3)
- ZORO SELECT Cutting Wheel, PK10 (S75015)
- 80/20 Inside Corner Bracket 3 Hole 40 S (40-4376)
- 80/20 Angle Joining Plate, 45 Deg, 4 Hole, 15S (4346-BLACK)
- 80/20 Push In Fastener, Black, 10 S (3272)
- 80/20 Inside Corner Gusset 4 Hole 15 S (4334)
- 80/20 M4 Ball End T-Handle Hex Wrench (65-6107)
- 80/20 End Cap 40X80 2Pin Tab8 Nylon Blk (12261)
- 80/20 End Cap Black W/Push-Ins 40-8080 (40-2050)
- 80/20 Structural Framing System Accessories