Shop All Structural Framing System Accessories
80/20
M6 X 1.0 40 S Standard T-Nut Bright
Mfr # 40-1964
Zoro # G0828167
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Standard Slide in T- Nut
- Type Standard T-Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-1964
- Zoro # G0828167
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 17.45mm x 15.88mm x 6.35mm |
Details
Item | M6 X 1.0 40 S Standard T-Nut Bright |
System of Measurement | Metric |
Nut Style | Standard Slide in T- Nut |
Type | Standard T-Nut |
Basic Material | Steel |
Series | 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.025 |
Description
M6 X 1.0 40 S Standard T-Nut Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 10S, 97 Lx2 In H (1020-97)
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT (H-2-63)
- 80/20 Inside Corner Bracket, 4 Hole, For 15S (4301)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 17 3/4 in D, 15 Shelves (029-95)
- 80/20 Hinge, 10 Series, Width 2-5/16 In. (2066)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- 80/20 2 Hole Inside Gusset, For 15 Series (4332)
- 80/20 Slot 4 Hole Lock Zinc Hinge 15/40 Series (12086)
- 80/20 Roll In T-Nut W/Ball / Spring 10S 1/4-20 (3923)
- 80/20 Black 15 S 1" Horizontal Quick Clamp (5370-BLACK)
- 80/20 2 Hole Inside Corner Bracket, For 25-2525 (25-4119)
- 80/20 Structural Framing Systems