Shop All Structural Framing System Accessories
80/20
M6 Drop In T-Nut W/Set Screw 15 S
Mfr # 3898
Zoro # G0806491
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Roll in T- Nut with Set Screw
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3898
- Zoro # G0806491
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | .875" x .510" x .285" |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Set Screw |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.023 |
Description
M6 Drop In T-Nut W/Set Screw 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (F5710-24HG)
- ZORO SELECT Shelf Liner 48"x18", White, 4PK (5GRE2)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Blue (CL1839-604BL)
- 80/20 Top Mount Pad 10 S (6797)
- 80/20 L-Handle, For 40 Series (40-6800)
- 80/20 Blk 40S 8 Hole Inside Gusset Crnr Brkt (40-4338-BLACK)
- 80/20 Lift-Off Hinge Right/Left ss (12095)
- 80/20 Hclb Bearing Pad Black W/Brake Hole 40 S (40-6596)
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- MARSHALL STAMPING 4 In Adjustable Column 7Ft 3 In To 7Ft 7 In (70029-0-0)
- 80/20 Structural Framing Systems