Shop All Structural Framing System Accessories
80/20
M6 Drop In T-Nut, 1/4 Turn
Mfr # 3931
Zoro # G0806589
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Drop in T- Nut
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3931
- Zoro # G0806589
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | .620" x .305" x .180" |
Barrel Height | 0.059" |
Details
Item | M6 Drop In T-Nut,1/4 Turn |
System of Measurement | Metric |
Nut Style | Drop in T- Nut |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.006 |
Description
M6 Drop In T-Nut,1/4 Turn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 10 in H (35225GREY)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Chrome (32V416)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Yellow (QUS221YL)
- 80/20 Hex Driver 3/16" Ball End (6020)
- 80/20 Inside Corner Bracket, 4 Mounting Holes, 3 in L, 1-5/16 in W, Aluminum, 15 Series (4336)
- 80/20 Dual Roller Wheel Bracket Assembly (40-2755-BLACK)
- 80/20 Dbl, Econ, T-Nut 1/4-20 Thread, 10 S (3280)
- 80/20 8 Hole Joining Plate (40-4365)
- 80/20 Drop In T-Slot 5/16-18 X 1.5", 15 S (3299)
- 80/20 Locking Door Latch With Key (40-2063)
- 80/20 Structural Framing System Accessories