Shop All Structural Framing System Accessories
80/20
M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L
Mfr # 75-3636
Zoro # G0842760
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M6-1.00
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type T-Slot
- Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 75-3636
- Zoro # G0842760
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6-1.00 |
Length | 25 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Screw Head Type | T-Slot |
System of Measurement | Metric |
Description
M6 X 25mm Drop In T-Stud W/Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 2-1/4 In. Curved Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (65200)
- ORGANIZED LIVING VERSACLIP W/TRI-LOC 10PK (1464-6620-11)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- 80/20 Pivot Bracket W/T-Handle 0 Degree 15 S (4347)
- 80/20 8 Hole Joining Plate (40-4365)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- 80/20 Cross - Black (9260)
- 80/20 Square Tri Corner 15 S (4442)
- 80/20 Joining Plate, 15 Series (4375-BLACK)
- 80/20 Black 15 S Aluminum Hinge (2085-BLACK)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13036)
- 80/20 Structural Framing Systems