80/20

M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length


product price: $0.68
/ea
Sold in multiples of 13 for $8.84

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
Button Head
  • System of Measurement Metric
  • Thread Size M6-1.00
  • Screw Length 16 mm
  • Drive Size 4 mm
  • Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M6-1.00
Screw Length 16 mm
Drive Size 4 mm
Head Height 3.15mm

Details

System of Measurement Metric
Drive Type Hex
Material Stainless Steel
Finish Plain
Item Socket Head Cap Screw
Thread Style Fully Threaded
Weight 0.009
Head Type Button

Description

M6 X 16mm Bhscs (ss)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.