Shop All Socket Head Cap Screws
80/20
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length
Mfr # 17-6312
Zoro # G0818708
product price: $0.50
/ea
Sold in multiples of 17 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 12 mm
- Drive Size 4 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 17-6312
- Zoro # G0818708
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 12 mm |
Drive Size | 4 mm |
Head Height | 3.15mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Weight | 0.007 |
Head Type | Button |
Description
M6 X 12mm Bhscs (ss)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- ZORO SELECT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 11/16 in Hex Wd, 2 PK (1HY44)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- PRECISION BRAND Cotter Pins, 600 Pc, Assortment (12905)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length (3118)
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length (75-3600)
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length (75-3826)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length (3808)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length (11-5312)
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3420)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6490030012)
- 80/20 Socket Head Cap Screws