Shop All Structural Framing System Accessories
80/20
M5 X 0.8 Standard T-Nut Bright
Mfr # 25-1954
Zoro # G0821639
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Standard Slide in T- Nut
- Type Standard T-Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-1954
- Zoro # G0821639
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 12.45mm x 10.95mm x 4.34mm |
Details
Item | M5 X 0.8 Standard T-Nut Bright |
System of Measurement | Metric |
Nut Style | Standard Slide in T- Nut |
Type | Standard T-Nut |
Basic Material | Steel |
Series | 25 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.009 |
Description
M5 X 0.8 Standard T-Nut Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBPBL)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Oil-Rubbed Bronze Steel Heavy Duty Closet Rod (S822-096)
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- 80/20 T-Handle Hex Wrench 1/4" (6030)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12101)
- 80/20 Butt Fastener Assembly, 25 Series (25-3369)
- 80/20 12 Hole Tee Joining Plates (40-4325)
- 80/20 Economy, T-Slot Cover, Black, 15 S (2823)
- 80/20 Pivot Bracket Left Hand 10 S (4133)
- 80/20 Structural Framing System Accessories