Shop All Structural Framing System Accessories
80/20
M5 X 0.8 25 S Slide-In T-Nut Bright
Mfr # 25-3206
Zoro # G0823879
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Slide in T- Nut
- Type Standard T-Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-3206
- Zoro # G0823879
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 12.45mm x 10.95mm x 4.34mm |
Details
Item | M5 X 0.8 25 S Slide-In T-Nut Bright |
System of Measurement | Metric |
Nut Style | Slide in T- Nut |
Type | Standard T-Nut |
Basic Material | Steel |
Series | 25 Series |
Fastener Finish | Zinc |
Finish | Bright |
Description
M5 X 0.8 25 S Slide-In T-Nut Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Cabinet Drawer, 19-Series, Grey (20909)
- LYON Cross Bar, 144" Overall Height, Steel (GVFBSUP48)
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W18A-PL-AM)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 12 Shelves, Gray (735-95)
- 80/20 Grab Door Catch/Keeper 1.4Kg Pull Force (65-2069)
- 80/20 Inside Gusset Corner Bracket 4 Hole 40 S (40-4334)
- 80/20 Tee Joining Plate, 7 Hole, 40 S (40-4312)
- 80/20 Counterbore Cutter 9/16" 10 S (6160)
- 80/20 Base Plate, 1.5x 3", 3/4-10Tap In Crn (2365)
- 80/20 4 Hole Inside Corner Bracket (40-4303)
- 80/20 Panel Retainer, 10 Series, Width 1 In. (2496)
- 80/20 Structural Framing Systems