Shop All Socket Head Cap Screws
80/20
M5 Socket Head Cap Screw, Black Zinc Plated Steel, 16 mm Length
Mfr # 75-3483
Zoro # G0841729
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5
- Drive Size 4 mm
- Material Steel
- Finish Black Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 75-3483
- Zoro # G0841729
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 16 mm |
Drive Size | 4 mm |
Details
System of Measurement | Metric |
Material | Steel |
Finish | Black Zinc Plated |
Item | Socket Head Cap Screw |
Weight | 0.009 |
Description
Bolt Kit,M5X16mm Shcs/Washer+Dropin Tnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M8-1.25mm, Plain Finish (36465)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1500)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0125)
- ZORO SELECT M5-0.80 x 40 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.050.0040)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L (3004)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length (11-5312)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length (11-8716)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3940)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3390)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 50 PK (M07160.080.0090)
- 80/20 Socket Head Cap Screws