Shop All Structural Framing System Accessories
80/20
M5 Roll In T-Nut W/ Ball/Spring 10S
Mfr # 3920
Zoro # G0806500
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3920
- Zoro # G0806500
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | .630" x .386" x .203" |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Weight | 0.009 |
Color | Bright |
Description
M5 Roll In T-Nut W/ Ball/Spring 10S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 20 compartments, Plastic, 2 in H x 8-7/8 in W (999-2)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC2213-12 22-3/8x13x13 Red (DC2213-12RED)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 6600 lb., Straight (KW3060+LP)
- TRITON PRODUCTS Zinc Plated Steel BinClip for LocBoard 5 Pack (57500)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- 80/20 Economy, T-Slot Cover, Orange, 15 S (2827)
- 80/20 Economy, T-Slot Cover, Red, 15 S (2825)
- 80/20 Door Glide, 10 S (2067)
- 80/20 Nylon T-Slot Nuts, PK50 (3346)
- 80/20 Base Plate, 15 Series, Width 3 In. (2417)
- 80/20 Triangular, Top Plate Caster, Brake, 5" (2338)
- 80/20 Structural Framing Systems