Shop All Structural Framing System Accessories
80/20
M5 Drop In T-Nut 15 S
Mfr # 3844
Zoro # G0805968
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3844
- Zoro # G0805968
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | .875" x .510" x .285" |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.025 |
Description
M5 Drop In T-Nut 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pole Socket, Zinc, 2-45/64 in. L, 2 Sockets (33TZ37)
- PLANO Adjustable Compartment Box with 3 to 28 compartments, Plastic, 1.88" H x 9 in W (2-3750-02)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH800CL)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- 80/20 Dual Roller Wheel Bracket Assembly (40-2755-BLACK)
- 80/20 Drop In T-Nut M8 Slot10 ss (13133)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12321)
- 80/20 End Cap - Black (9210)
- 80/20 Standard T-Nut 5/16-18, Thread 15S (3203)
- 80/20 Aluminum 129mm Cabinet Handle-Natural (40-2885)
- 80/20 Top Mount Pad With Brake Hole 15 S (6898)
- 80/20 Structural Framing System Accessories