Shop All Structural Framing System Accessories
80/20
M5 25 S Short Double Anchor T-Nut
Mfr # 25-3085
Zoro # G0823739
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Short Double Anchor T-Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 25-3085
- Zoro # G0823739
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 24.46mm x 10.95mm x 4.34mm |
Details
System of Measurement | Metric |
Nut Style | Short Double Anchor T-Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.015 |
Description
M5 25 S Short Double Anchor T-Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- PLANO Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2362001)
- ZORO SELECT Mobile Hang Rail Rack, 36x17x55 (DRR-36)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- 80/20 End Cap Black W/Push-Ins 1515/1515-Lite (2030-PLAIN)
- 80/20 Econ T-Nut M8 X 1.25 15 S (3838)
- 80/20 5 Hole Tee Joining Plate, For 30-3030 (30-4340)
- 80/20 Econ T-Nut M6 Thread 10 S (3859)
- 80/20 Roll In T-Nut W/Ball Spring Sa 1/4-20 (13037)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- 80/20 Slotted Corner Bracket 2 Hole 18mm (14059)
- 80/20 Structural Framing Systems