Shop All Structural Framing System Accessories
80/20
M5 25 S Long Double Anchor T-Nut
Mfr # 25-3086
Zoro # G0823711
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Long Double Anchor T-Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 25-3086
- Zoro # G0823711
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 49.17mm x 10.95mm x 4.34mm |
Details
System of Measurement | Metric |
Nut Style | Long Double Anchor T-Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.034 |
Description
M5 25 S Long Double Anchor T-Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3258-2A-PT)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71119)
- MILLER ELECTRIC Vise and Vise Mount, 7W x 14D x 12H, Gray (300611)
- 80/20 Anchor Fastener, For 30 Series (13186)
- 80/20 4 Hole Corner Bracket (14088)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- 80/20 Anodize Breaker (12328)
- 80/20 Slotted 3 Hole Inside Corner Bracket 15S (4280)
- 80/20 Drop In T-Stud M8X30 (13173)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M6 (14128)
- 80/20 Structural Framing System Accessories