Shop All Socket Head Cap Screws
80/20
M5-0.80 Socket Head Cap Screw, Black Zinc Plated Steel, 12 mm Length
Mfr # 75-3583
Zoro # G0842322
product price: $1.75
/ea
Sold in multiples of 4 for $7.00
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 12 mm
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 75-3583
- Zoro # G0842322
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 12 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Zinc Plated |
Item | Socket Head Cap Screw |
Weight | 0.009 |
Head Type | Button |
Description
M5 X 12mm Bhscs W/ Threaded Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Galvanized (K2027-A-HDG)
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 10PK (FTC17GO386MR)
- USA INDUSTRIALS M2-0.40 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-429)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 16MM Zinc Plated Steel 25PK (9121521)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length (13-3958)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3941)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length (3619)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3940)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L (3004)
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length (75-3600)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.080.0010)
- 80/20 Socket Head Cap Screws