Shop All Structural Framing System Accessories
80/20
M4 X 0.7 Economy T-Nut Bright 25 S
Mfr # 25-1941
Zoro # G0821648
product price: $0.42
/ea
Sold in multiples of 20 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4 X 0.7
- Nut Style Economy Slide in T- Nut Offset Thread
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-1941
- Zoro # G0821648
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M4 X 0.7 |
Details
System of Measurement | Metric |
Nut Style | Economy Slide in T- Nut Offset Thread |
Basic Material | Steel |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.006 |
Description
M4 X 0.7 Economy T-Nut Bright 25 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Modern Freestanding Wardrobe Armoire Clo (107GMC)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (780508)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (PB148-7 Blue)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- 80/20 Inside Corner Bracket 12 Hole 15 S (4416)
- 80/20 Panel Stiffener W/O Handle (65-2424)
- 80/20 Swivel Foot Threaded Stem, 1/4-20 X 1.5" (12230)
- 80/20 Joining Plate, 15 Series (4332-BLACK)
- 80/20 Self Aligning Roll In T-Nut, 1/4-20 (13096)
- 80/20 Blue Ratcheting L-Handle 15 S (6805)
- 80/20 Structural Framing System Accessories