Shop All Structural Framing System Accessories
80/20
Long Double Anchor, T-Nut, 15S, 5/16-18
Mfr # 3088
Zoro # G0801950
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Long Double Anchor T-Nut
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3088
- Zoro # G0801950
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | 2.937" x .625" x .250" |
Details
System of Measurement | Inch |
Nut Style | Long Double Anchor T-Nut |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Weight | 0.105 |
Color | Black |
Description
Long Double Anchor,T-Nut,15S,5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 20735 Folding Shelf Bracket - Brown, 7.75" x 7.75" x 11.75" (20735)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (PB1416-7 Clear)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H (7804085268)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- 80/20 Standard T-Nut Profile 914 mm 40 Series (40-8900-914)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030-PLAIN)
- 80/20 Anchor Fastener, For 40 Series (40-3897)
- 80/20 Drop In T-Slot 5/16-18 X 1.25", 15 S (3297)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 10S (4151)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- 80/20 Structural Framing System Accessories