Shop All Structural Framing System Accessories
80/20
Long Double Anchor, T- Nut, 10S, 10-32
Mfr # 3086
Zoro # G0801969
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Long Double Anchor T-Nut
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3086
- Zoro # G0801969
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Base Size | 1.936" x .431" x .171" |
Details
System of Measurement | Inch |
Nut Style | Long Double Anchor T-Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.038 |
Description
Long Double Anchor,T- Nut,10S,10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- HALLOWELL Locker, 36"X12"X78", Sgl Tier, Knock-Dwn (U3228-1PL)
- TENNSCO Decking, Steel Wire, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4824 MG)
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- 80/20 Black 25 S Aluminum Hinge (25-2086-BLACK)
- 80/20 Joining Plate, 15 Series (4338-BLACK)
- 80/20 Pivot Bracket W/L-Handle 90 Degree 15 S (4318)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13034)
- 80/20 Inside Corner Bracket 3 Hole 25 S (25-4176)
- 80/20 Bolt Assembly for 1/2 in W Slot, Steel, Zinc-Plated, 10 Series, PK15 (3393-15)
- FAZTEK Fastener Kit, for 5JA86, etc., PK15 (10FAC3405)
- 80/20 Structural Framing System Accessories