Shop All Mounted Linear Bearings
80/20
Linear Bearing, 74.15 mm W, 100 mm L
Mfr # 25-6426
Zoro # G2049652
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (mm) 0
- Material UHMWPE
- Dimension S (In.) 0 in
- Mounting Surface to Shaft Center (mm) 0
- Overall Height (mm) 31.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 25-6426
- Zoro # G2049652
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Flange Dia. (mm) | 0 |
Dimension S (In.) | 0 in |
Overall Height (mm) | 31.25 |
Barrel Dia. (In.) | 0 in |
Dimension X | 0 |
Dimension E | 20.3 in |
Dimension G1 | 0 |
Dimension H | 16.5 in |
Dimension B | 8.1 in |
Dimension H1 (In.) | 0 in |
Dimension D | 10.9 in |
Height | 31.25 |
Dimension J | 57.12 in |
Dimension O | 0 |
Mounting Hole Dia. (In.) | 0 |
Dimension E2 | 0 |
Dimension Z | 0 |
Slot Width (In.) | 0 in |
Dimension A2 | 0 |
Dimension V (In.) | 0 in |
Dimension R | 8.45 |
Dimension F1 | 0 |
Dimension G | 74.15 in |
Dimension F | 8 in |
Dimension A2 (In.) | 0 in |
Dimension N3 | 0 |
Dimension A | 25 |
Overall Width (mm) | 74.15 |
Dimension N Dia. (In.) | 0 in |
Body Width (mm) | 0 |
Width | 74.15 |
Dimension E1 | 0 |
Dimension Y | 0 |
Dimension F1 (In.) | 0 in |
Bore Dia. (mm) | 6.3 |
Dimension H1 | 0 |
Dimension P | 12.5 in |
Dimension E1 (In.) | 0 in |
Dimension G1 (In.) | 0 in |
Dimension N | 100 in |
Barrel Dia. (mm) | 0 |
Dimension V | 0 in |
Dimension N2 (In.) | 0 in |
Dimension L (In.) | 31.25 in |
Dimension A1 | 0 |
Mounting Hole Dia. (mm) | 6.3 |
Overall Length (mm) | 100 |
Dimension C | 41.2 in |
Dimension N2 | 0 |
Dimension I | 0 |
Dimension M (In.) | 23.25 in |
Dimension Dp | 0 |
Slot Width (mm) | 6.5 |
Dimension A1 (In.) | 0 in |
Dimension K | 22.55 in |
Dimension S | 1.8 |
Dimension H2 | 0 |
Mounting Hole Diameter | 6.3 mm |
Overall LxW | 100 mm x 74.2 mm |
Overall Width | 74.2 mm |
Overall Length | 100 mm |
Overall Height | 31.3 mm |
Overall LxWxH | 100 mm x 74.2 mm x 31.3 mm |
Description
Linear Bearing, Standard Linear, Overall Height 31.3 mm, Overall Length 100 mm, Overall Width 74.2 mm, Housing Material Aluminum, Mounting Hole Diameter 6.3 mm, Anodized, Silver, System of Measurement Metric, 25 Series, Double Flanged, For Number of Slots 3, Standard, Flange Thickness 8 mm, Pad Material UHMW Plastic, Compatible Brand and Series 25 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Acetylene Ell 90Deg. (S300090)
- WEATHERHEAD Spacer Ring, 1555785 (ET425SR-120A)
- ARROW PNEUMATICS Element Kit, All F5 Standard Filters, PK2 (EK55A)
- WESTWARD Oil Seal, PK20 (TTR8215060G)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- 80/20 Linear Bearings & Guides