Shop All Mounted Linear Bearings
80/20
Linear Bearing, 65.1 mm W, 75 mm L
Mfr # 40-6515
Zoro # G0721944
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (mm) 0
- Material UHMWPE
- Overall Width (mm) 65.1
- Dimension M (In.) 52.83 in
- Dimension H1 (In.) 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-6515
- Zoro # G0721944
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Flange Dia. (mm) | 0 |
Overall Width (mm) | 65.1 |
Dimension M (In.) | 52.83 in |
Dimension H1 (In.) | 0 in |
Dimension N3 | 0 |
Dimension P | 17.5 in |
Dimension E2 | 0 |
Dimension K | 32.6 in |
Dimension V (In.) | 0 in |
Dimension E1 (In.) | 0 in |
Dimension R | 9.5 |
Dimension D | 17.42 in |
Dimension B | 12.09 in |
Dimension V | 0 in |
Dimension J | 12 in |
Dimension H1 | 0 |
Overall Length (mm) | 75 |
Dimension A1 (In.) | 0 in |
Dimension E1 | 0 |
Dimension H | 19 in |
Dimension X | 0 |
Body Width (mm) | 0 |
Dimension G1 | 0 |
Dimension S (In.) | 0 in |
Dimension G | 71.8 in |
Dimension A2 | 0 |
Height | 71.8 |
Dimension A | 40 |
Dimension Y | 0 |
Dimension Z | 0 |
Dimension A2 (In.) | 0 in |
Slot Width (mm) | 8.12 |
Overall Height (mm) | 71.8 |
Dimension L (In.) | 15.24 in |
Dimension I | 0 |
Width | 65.1 |
Dimension N Dia. (In.) | 0 in |
Dimension F1 (In.) | 0 in |
Dimension F | 54.38 in |
Slot Width (In.) | 0 in |
Dimension N2 (In.) | 0 in |
Dimension E | 35.38 in |
Dimension C | 65.1 in |
Mounting Hole Dia. (In.) | 0 |
Barrel Dia. (In.) | 0 in |
Dimension N2 | 0 |
Dimension F1 | 0 |
Dimension H2 | 0 |
Bore Dia. (mm) | 8.3 |
Mounting Hole Dia. (mm) | 8.3 |
Dimension Dp | 0 |
Dimension S | 2.58 |
Barrel Dia. (mm) | 0 |
Dimension N | 75 in |
Dimension G1 (In.) | 0 in |
Dimension O | 0 |
Dimension A1 | 0 |
Mounting Hole Diameter | 8.3 mm |
Overall LxWxH | 75.1 mm x 65.2 mm x 71.9 mm |
Overall Width | 65.2 mm |
Overall LxW | 75.1 mm x 65.2 mm |
Overall Height | 71.9 mm |
Overall Length | 75.1 mm |
Description
Linear Bearing, Standard Linear, Overall Height 71.9 mm, Overall Length 75.1 mm, Overall Width 65.2 mm, Housing Material Aluminum, Mounting Hole Diameter 8.3 mm, Anodized, Silver, System of Measurement Metric, 40 Series, Single Flanged, For Number of Slots 3, Standard, Flange Thickness 12 mm, Pad Material UHMW Plastic, Compatible Brand and Series 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT INDUSTRIAL FEMALE COUPLERS 4 Pack (DXCM036-0228)
- WEATHERHEAD Pipe Bushing 1/4Inx1/2In, 3220X8X4 (3220X8X4)
- DAYTON 2/B95 Banded V-Belt, 98-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ6)
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI YL (PLY10025-100)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- 80/20 Linear Bearings & Guides