Shop All Mounted Linear Bearings
80/20
Linear Bearing, 65.1 mm W, 160 mm L
Mfr # 40-6516
Zoro # G1384415
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (mm) 0
- Material UHMWPE
- Dimension E2 0
- Dimension H 19 in
- Dimension F 54.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-6516
- Zoro # G1384415
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Flange Dia. (mm) | 0 |
Dimension E2 | 0 |
Dimension H | 19 in |
Dimension F | 54.38 in |
Mounting Hole Dia. (mm) | 8.3 |
Dimension D | 17.42 in |
Dimension X | 0 |
Mounting Hole Dia. (In.) | 0 |
Dimension E | 35.38 in |
Dimension I | 0 |
Dimension A | 40 |
Dimension E1 (In.) | 0 in |
Dimension R | 9.5 |
Barrel Dia. (In.) | 0 in |
Dimension L (In.) | 15.24 in |
Barrel Dia. (mm) | 0 |
Bore Dia. (mm) | 8.3 |
Dimension V (In.) | 0 in |
Dimension A2 | 0 |
Slot Width (mm) | 8.12 |
Dimension V | 0 in |
Dimension A1 (In.) | 0 in |
Dimension N2 | 0 |
Height | 71.8 |
Dimension F1 (In.) | 0 in |
Dimension Z | 0 |
Body Width (mm) | 0 |
Dimension G | 71.8 in |
Slot Width (In.) | 0 in |
Overall Width (mm) | 65.1 |
Dimension K | 32.6 in |
Dimension A2 (In.) | 0 in |
Dimension N Dia. (In.) | 0 in |
Dimension G1 (In.) | 0 in |
Dimension A1 | 0 |
Dimension B | 12.09 in |
Dimension N3 | 0 |
Dimension H1 | 0 |
Overall Height (mm) | 71.8 |
Dimension P | 20 in |
Dimension J | 12 in |
Dimension N2 (In.) | 0 in |
Dimension G1 | 0 |
Dimension O | 0 |
Dimension S | 2.58 |
Dimension H1 (In.) | 0 in |
Dimension H2 | 0 |
Dimension F1 | 0 |
Dimension Y | 0 |
Dimension N | 160 in |
Width | 65.1 |
Overall Length (mm) | 160 |
Dimension C | 65.1 in |
Dimension Dp | 0 |
Dimension S (In.) | 0 in |
Dimension E1 | 0 |
Dimension M (In.) | 52.83 in |
Overall Height | 71.9 mm |
Overall Width | 65.2 mm |
Overall Length | 160 mm |
Overall LxW | 160 mm x 65.2 mm |
Mounting Hole Diameter | 8.3 mm |
Overall LxWxH | 160 mm x 65.2 mm x 71.9 mm |
Description
Linear Bearing, Standard Linear, Overall Height 71.9 mm, Overall Length 160 mm, Overall Width 65.2 mm, Housing Material Aluminum, Mounting Hole Diameter 8.3 mm, Anodized, Silver, System of Measurement Metric, 40 Series, Single Flanged, For Number of Slots 3, Standard, Flange Thickness 12 mm, Pad Material UHMW Plastic, Compatible Brand and Series 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01341, Return Line, 10 micron, Outside-In (MF0062430)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EF121612)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 2.500 In W, 6.000 In L (6531)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- 80/20 Mounted Linear Bearings