Shop All Mounted Linear Bearings
80/20
Linear Bearing, 5.500 In W, 6.000 In L
Mfr # 6524
Zoro # G2179527
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Dimension D (In.) 0.64 in
- Dimension M (In.) 1.5 in
- Dimension B (In.) 0.5 in
- Mounting Hole Center (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6524
- Zoro # G2179527
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension D (In.) | 0.64 in |
Dimension M (In.) | 1.5 in |
Dimension B (In.) | 0.5 in |
Bolt Size | 5/16-18 |
Dimension H (In.) | 0.75 in |
Height | 1.875 |
Overall Height (In.) | 1.875 in |
Dimension A (In.) | 3 in |
Overall Length (In.) | 6 in |
Body Width (In.) | 5.5 in |
Dimension F (In.) | 0.375 in |
Dimension E (In.) | 1.235 in |
Dimension P | 0.75 in |
Dimension G (In.) | 5.5 in |
Width | 5.5 |
Slot Width (In.) | 0.32 in |
Mounting Hole Dia. (In.) | 0.328 in |
Dimension L (In.) | 1.875 in |
Overall Width (In.) | 5.5 in |
Dimension K | 1.25 in |
Dimension C (In.) | 4 in |
Overall Width | 5 1/2 in |
Overall LxW | 6 in x 5 1/2 in |
Overall Height | 1 7/8 in |
Overall LxWxH | 6 in x 5 1/2 in x 1 7/8 in |
Overall Length | 6 in |
Mounting Hole Diameter | 21/64 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 7/8 in, Overall Length 6 in, Overall Width 5 1/2 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Double Flanged, For Number of Slots 4, Standard, Flange Thickness 3/8 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 35/4 MFD, 370-440V (TRCFD354)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E736)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2204 2RS TVH)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 18.40" OD (1805C)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- 80/20 Linear Bearing, 2.937 In W, 1.875 In L (6425)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- 80/20 Mounted Linear Bearings