Shop All Mounted Linear Bearings
80/20
Linear Bearing, 5.500 In W, 2.812 In L
Mfr # 6523
Zoro # G2679546
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Flange Thickness (In.) 0.375 in
- Color Silver
- Dimension F (In.) 0.375 in
- Overall Width (In.) 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6523
- Zoro # G2679546
- UPC # 094718092501
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension F (In.) | 0.375 in |
Overall Width (In.) | 5.5 in |
Dimension D (In.) | 0.64 in |
Dimension B (In.) | 0.5 in |
Dimension A (In.) | 3 in |
Dimension G (In.) | 5.5 in |
Dimension K | 1.25 in |
Slot Width (In.) | 0.32 in |
Body Width (In.) | 5.5 in |
Dimension M (In.) | 1.5 in |
Dimension P | 0.656 in |
Dimension L (In.) | 1.875 in |
Mounting Hole Dia. (In.) | 0.328 in |
Height | 1.875 |
Dimension C (In.) | 4 in |
Dimension E (In.) | 1.235 in |
Bolt Size | 5/16-18 |
Overall Height (In.) | 1.875 in |
Width | 5.5 |
Overall Length (In.) | 2.812 in |
Dimension H (In.) | 0.75 in |
Overall Height | 1 7/8 in |
Overall LxW | 2 13/16 in x 5 1/2 in |
Overall LxWxH | 2 13/16 in x 5 1/2 in x 1 7/8 in |
Overall Length | 2 13/16 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 5 1/2 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 7/8 in, Overall Length 2 13/16 in, Overall Width 5 1/2 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Double Flanged, For Number of Slots 4, Standard, Flange Thickness 3/8 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 3M, 15 x 531mm PL, T177 (531-3M-15)
- RULAND Acme Threaded Collar, 3/4"x6,303 SS, OD 1 1/2" (ATCL-12-6-SS)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A712SD-012-D)
- SPEEDAIRE Filter, Oil (P10066A)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- 80/20 Linear Bearing, 1.625 In W, 4.000 In L (6416)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- THOMSON 28MM LINEAR BEARING (B45)
- 80/20 Linear Bearings & Guides