Shop All Mounted Linear Bearings
80/20
Linear Bearing, 41.2 mm W, 100 mm L
Mfr # 25-6416
Zoro # G2932264
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Dimension L (In.) 9.8 in
- Width 41.2
- Flange Thickness (mm) 8
- Dimension G 49.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 25-6416
- Zoro # G2932264
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension L (In.) | 9.8 in |
Width | 41.2 |
Dimension G | 49.75 in |
Dimension R | 8.23 |
Overall Height (mm) | 49.75 |
Dimension M (In.) | 33.24 in |
Slot Width (mm) | 6.5 |
Dimension H | 16.5 in |
Dimension S | 1.8 |
Dimension A | 25 |
Dimension P | 12.5 in |
Height | 49.75 |
Bore Dia. (mm) | 6.3 |
Dimension D | 10.69 in |
Dimension C | 41.2 in |
Dimension K | 22.5 in |
Overall Width (mm) | 41.2 |
Dimension E | 22.5 in |
Dimension F | 39.04 in |
Mounting Hole Dia. (mm) | 6.3 |
Overall Length (mm) | 100 |
Dimension N | 100 in |
Dimension J | 8 in |
Dimension B | 8.1 in |
Overall Length | 100 mm |
Mounting Hole Diameter | 6.3 mm |
Overall LxWxH | 100 mm x 41.2 mm x 49.8 mm |
Overall Width | 41.2 mm |
Overall LxW | 100 mm x 41.2 mm |
Overall Height | 49.8 mm |
Description
Linear Bearing, Standard Linear, Overall Height 49.8 mm, Overall Length 100 mm, Overall Width 41.2 mm, Housing Material Aluminum, Mounting Hole Diameter 6.3 mm, Anodized, Silver, System of Measurement Metric, 25 Series, Single Flanged, For Number of Slots 3, Standard, Flange Thickness 8 mm, Pad Material UHMW Plastic, Compatible Brand and Series 25 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- LEESON 3-Phase Brake Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122250.00)
- MTD Belt 3/8 X 26.680 (954-04014)
- BETA Mini Grease Gun (017500025)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 1.625 In W, 4.000 In L (6416)
- 80/20 Linear Bearings & Guides