Shop All Mounted Linear Bearings
80/20
Linear Bearing, 4.000 In W, 6.000 In L
Mfr # 6536
Zoro # G1112483
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Mounting Hole Center (In.) 1.5 in
- Width 4.0
- Dimension P 0.75 in
- Dimension D (In.) 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6536
- Zoro # G1112483
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Width | 4.0 |
Dimension P | 0.75 in |
Dimension D (In.) | 0.64 in |
Bolt Size | 5/16-18 |
Overall Length (In.) | 6 in |
Dimension K | 1.25 in |
Dimension G (In.) | 4 in |
Height | 1.875 |
Mounting Hole Dia. (In.) | 0.328 in |
Slot Width (In.) | 0.32 in |
Dimension C (In.) | 2.5 in |
Dimension L (In.) | 1.875 in |
Dimension B (In.) | 0.5 in |
Body Width (In.) | 4 in |
Dimension E (In.) | 1.235 in |
Dimension A (In.) | 1.5 in |
Dimension H (In.) | 0.75 in |
Overall Width (In.) | 4 in |
Dimension F (In.) | 0.375 in |
Overall Height (In.) | 1.875 in |
Dimension M (In.) | 1.5 in |
Overall Height | 1 7/8 in |
Overall LxW | 6 in x 4 in |
Overall LxWxH | 6 in x 4 in x 1 7/8 in |
Overall Length | 6 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 4 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 7/8 in, Overall Length 6 in, Overall Width 4 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Double Flanged, For Number of Slots 3, High-Cycle, Flange Thickness 3/8 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- DAYTON CX136 Cogged V-Belt, 140" Outside Length, 7/8" Top Width, 1 Ribs (4FJ32)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3219T)
- DIXON Wilkerson by Filter Bowl, For Use with F26, M26 Filter, Plastic (GRP-95-948)
- 80/20 Linear Bearing, 2.500 In W, 6.000 In L (6531)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- 80/20 Linear Bearings & Guides