Shop All Mounted Linear Bearings
80/20
Linear Bearing, 4.000 In W, 6.000 In L
Mfr # 6526
Zoro # G1984972
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Overall Height (In.) 1.875 in
- Dimension M (In.) 1.5 in
- Width 4.0
- Dimension H (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6526
- Zoro # G1984972
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Overall Height (In.) | 1.875 in |
Dimension M (In.) | 1.5 in |
Width | 4.0 |
Dimension H (In.) | 0.75 in |
Overall Length (In.) | 6 in |
Overall Width (In.) | 4 in |
Dimension K | 1.25 in |
Bolt Size | 5/16-18 |
Dimension L (In.) | 1.875 in |
Body Width (In.) | 4 in |
Mounting Hole Dia. (In.) | 0.328 in |
Dimension C (In.) | 2.5 in |
Dimension P | 0.75 in |
Dimension D (In.) | 0.64 in |
Dimension E (In.) | 1.235 in |
Dimension B (In.) | 0.5 in |
Dimension A (In.) | 1.5 in |
Slot Width (In.) | 0.32 in |
Dimension F (In.) | 0.375 in |
Dimension G (In.) | 4 in |
Height | 1.875 |
Overall LxW | 6 in x 4 in |
Overall Length | 6 in |
Overall Height | 1 7/8 in |
Overall Width | 4 in |
Overall LxWxH | 6 in x 4 in x 1 7/8 in |
Mounting Hole Diameter | 21/64 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 7/8 in, Overall Length 6 in, Overall Width 4 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Double Flanged, For Number of Slots 3, Standard, Flange Thickness 3/8 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2X774 Steel Reducer Bushing 3 Pack (2X774)
- GAST Kit Roc 1Cyl 48Fr-Af594 Sp K264 (K264)
- ZORO SELECT 1" Barbed x MNPT 316 SS Hose Barb (HB100-075SS)
- SUPCO Unit Bearing Motor, Alum, 16W, 120V, CW (SM5811)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 2.062 In W, 1.875 In L (6760)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- 80/20 Linear Bearing, 1.625 In W, 4.000 In L (6416)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- HEVI-RAIL Linear Bearing, 57.0 mm W, 88.4 mm H (HVB-058)
- 80/20 Mounted Linear Bearings