Shop All Mounted Linear Bearings
80/20
Linear Bearing, 3.937 In W, 4.000 In L
Mfr # 6424
Zoro # G0892884
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Dimension K 0.812 in
- Color Silver
- Dimension M (In.) 0.906 in
- For Use With 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6424
- Zoro # G0892884
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension K | 0.812 in |
Dimension M (In.) | 0.906 in |
Dimension D (In.) | 0.406 in |
Dimension C (In.) | 2.63 in |
Height | 1.218 |
Overall Width (In.) | 3.937 in |
Dimension E (In.) | 0.812 in |
Bolt Size | 1/4-20 |
Width | 3.937 |
Dimension F (In.) | 0.312 in |
Mounting Hole Dia. (In.) | 0.257 in |
Dimension L (In.) | 1.218 in |
Dimension A (In.) | 2 in |
Overall Length (In.) | 4 in |
Dimension G (In.) | 3.937 in |
Slot Width (In.) | 0.255 in |
Body Width (In.) | 3.937 in |
Dimension P | 0.5 in |
Dimension H (In.) | 0.656 in |
Dimension B (In.) | 0.312 in |
Overall Height (In.) | 1.218 in |
Overall Height | 1 7/32 in |
Overall LxWxH | 4 in x 3 15/16 in x 1 7/32 in |
Overall Width | 3 15/16 in |
Overall LxW | 4 in x 3 15/16 in |
Mounting Hole Diameter | 17/64 in |
Overall Length | 4 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 7/32 in, Overall Length 4 in, Overall Width 3 15/16 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Double Flanged, For Number of Slots 4, Standard, Flange Thickness 5/16 in, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Stator Diode, Replacement For Wai Global 32-773 (32-773)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDA5)
- STEELMAN Coil Hose, 3/8" x 25 ft. (50041-F-IND)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50BS16H X 1 1/4)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- 80/20 Linear Bearing, 2.062 In W, 1.875 In L (6760)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- 80/20 Mounted Linear Bearings