Shop All Mounted Linear Bearings
80/20
Linear Bearing, 3.937 In W, 1.875 In L
Mfr # 6423
Zoro # G2527987
original price:
$90.89
5% off
new price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Overall Length (In.) 1.875 in
- Dimension A (In.) 2 in
- Dimension K 0.812 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6423
- Zoro # G2527987
- UPC # 094718092433
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Overall Length (In.) | 1.875 in |
Dimension A (In.) | 2 in |
Dimension K | 0.812 in |
Body Width (In.) | 3.937 in |
Dimension L (In.) | 1.218 in |
Width | 3.937 |
Height | 1.218 |
Overall Height (In.) | 1.218 in |
Dimension G (In.) | 3.937 in |
Slot Width (In.) | 0.255 in |
Dimension F (In.) | 0.312 in |
Dimension B (In.) | 0.312 in |
Dimension E (In.) | 0.812 in |
Overall Width (In.) | 3.937 in |
Dimension D (In.) | 0.406 in |
Dimension M (In.) | 0.906 in |
Dimension P | 0.437 in |
Dimension C (In.) | 2.63 in |
Mounting Hole Dia. (In.) | 0.257 in |
Dimension H (In.) | 0.656 in |
Bolt Size | 1/4-20 |
Overall Width | 3 15/16 in |
Overall Length | 1 7/8 in |
Overall LxW | 1 7/8 in x 3 15/16 in |
Overall LxWxH | 1 7/8 in x 3 15/16 in x 1 7/32 in |
Mounting Hole Diameter | 17/64 in |
Overall Height | 1 7/32 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 7/32 in, Overall Length 1 7/8 in, Overall Width 3 15/16 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Double Flanged, For Number of Slots 4, Standard, Flange Thickness 5/16 in, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN P1450RPU 1/4" x 50' Polyurethane Air Hose with Field Repairable Ends (P1450RPU)
- GLOBAL GSTC-087-14-B One-Piece Threaded Clamping Collar (GSTC-087-14-B)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J28)
- D&D 133" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B130)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- 80/20 Mounted Linear Bearings