Shop All Mounted Linear Bearings
80/20
Linear Bearing, 3.125 In W, 4.000 In L
Mfr # 6766
Zoro # G1600164
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Dimension M (In.) 1 in
- Color Silver
- Lubrication Dry
- For Use With 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 6766
- Zoro # G1600164
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension M (In.) | 1 in |
Slot Width (In.) | 0.255 in |
Dimension L (In.) | 1 in |
Overall Width (In.) | 3.125 in |
Dimension C (In.) | 0.302 in |
Bolt Size | 1/4-20 |
Overall Length (In.) | 4 in |
Overall Height (In.) | 0.312 in |
Dimension H (In.) | 0.5 in |
Dimension B (In.) | 0.152 in |
Dimension E (In.) | 0.25 in |
Width | 3.125 |
Body Width (In.) | 3.125 in |
Dimension A (In.) | 0.312 in |
Dimension D (In.) | 1.165 in |
Dimension F (In.) | 1.062 in |
Mounting Hole Dia. (In.) | 0.265 in |
Dimension G (In.) | 3.125 in |
Dimension K | 0.5 in |
Height | 0.312 |
Mounting Hole Diameter | 17/64 in |
Overall LxWxH | 4 in x 3 1/8 in x 5/16 in |
Overall LxW | 4 in x 3 1/8 in |
Overall Length | 4 in |
Overall Height | 5/16 in |
Overall Width | 3 1/8 in |
Description
Linear Bearing, Standard Linear, Overall Height 5/16 in, Overall Length 4 in, Overall Width 3 1/8 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Double Mount, For Number of Slots 3, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun Kit (2446-21XC)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #00 - 35 Lb Metal Pail (12539)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- 80/20 Mounted Linear Bearings