Shop All Mounted Linear Bearings
80/20
Linear Bearing, 3.125 In W, 2.820 In L
Mfr # 6870
Zoro # G3104665
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Overall Height (In.) 2.5 in
- Overall Width (In.) 3.125 in
- Mounting Hole (In.) 0.328 in
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6870
- Zoro # G3104665
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Overall Height (In.) | 2.5 in |
Overall Width (In.) | 3.125 in |
Mounting Hole Dia. (In.) | 0.328 in |
Width | 3.125 |
Body Width (In.) | 3.125 in |
Bolt Size | 5/16-18 |
Slot Width (In.) | 0.32 in |
Overall Length (In.) | 2.82 in |
Height | 2.5 |
Overall Width | 3 1/8 in |
Overall LxWxH | 2 53/64 in x 3 1/8 in x 2 1/2 in |
Mounting Hole Diameter | 21/64 in |
Overall Height | 2 1/2 in |
Overall Length | 2 53/64 in |
Overall LxW | 2 53/64 in x 3 1/8 in |
Description
Linear Bearing, Standard Linear, Overall Height 2 1/2 in, Overall Length 2 53/64 in, Overall Width 3 1/8 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Single Mount, For Number of Slots 3, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.75" OD (2BK60H)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- DIXON Quick Clamp and Bracket Assembly, For Use with R72 Regulator, L72 Lubricator, F72 Filter (4214-52)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (BH-2012)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- 80/20 Linear Bearing, 2.500 In W, 6.000 In L (6531)
- 80/20 Linear Bearing, 2.937 In W, 1.875 In L (6425)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- 80/20 Linear Bearings & Guides