Shop All Mounted Linear Bearings
80/20
Linear Bearing, 3.125 In W, 1.875 In L
Mfr # 6764
Zoro # G2614482
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Dimension B (In.) 0.152 in
- Dimension F (In.) 1.062 in
- Color Silver
- Dimension K 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6764
- Zoro # G2614482
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension B (In.) | 0.152 in |
Dimension F (In.) | 1.062 in |
Dimension K | 0.437 in |
Slot Width (In.) | 0.255 in |
Overall Height (In.) | 0.312 in |
Bolt Size | 1/4-20 |
Height | 0.312 |
Dimension H (In.) | 0.5 in |
Dimension C (In.) | 0.302 in |
Dimension E (In.) | 0.25 in |
Mounting Hole Dia. (In.) | 0.265 in |
Dimension L (In.) | 1 in |
Width | 3.125 |
Dimension A (In.) | 0.312 in |
Overall Length (In.) | 1.875 in |
Dimension D (In.) | 1.165 in |
Dimension G (In.) | 3.125 in |
Body Width (In.) | 3.125 in |
Overall Width (In.) | 3.125 in |
Overall LxW | 1 7/8 in x 3 1/8 in |
Mounting Hole Diameter | 17/64 in |
Overall LxWxH | 1 7/8 in x 3 1/8 in x 5/16 in |
Overall Length | 1 7/8 in |
Overall Height | 5/16 in |
Overall Width | 3 1/8 in |
Description
Linear Bearing, Standard Linear, Overall Height 5/16 in, Overall Length 1 7/8 in, Overall Width 3 1/8 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Double Mount, For Number of Slots 3, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Hi Flow Plug Steel 1/4" x 1/4" Female - Bulk 25PCS (HP1414FS-B25-P)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (4WNZ6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-670)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6862)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- 80/20 Linear Bearings & Guides