Shop All Mounted Linear Bearings
80/20
Linear Bearing, 2.937 In W, 1.875 In L
Mfr # 6425
Zoro # G3384123
original price:
$71.67
10% off
new price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Dimension M (In.) 0.906 in
- Bearing Type Standard Linear
- Dimension E (In.) 0.812 in
- Flange Thickness (In.) 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6425
- Zoro # G3384123
- UPC # 094718092457
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension M (In.) | 0.906 in |
Dimension E (In.) | 0.812 in |
Dimension L (In.) | 1.218 in |
Body Width (In.) | 2.937 in |
Dimension H (In.) | 0.656 in |
Dimension P | 0.438 in |
Dimension D (In.) | 0.406 in |
Overall Width (In.) | 2.937 in |
Mounting Hole Dia. (In.) | 0.257 in |
Dimension A (In.) | 1 in |
Bolt Size | 1/4-20 |
Dimension B (In.) | 0.312 in |
Dimension G (In.) | 2.937 in |
Width | 2.937 |
Dimension F (In.) | 0.312 in |
Overall Length (In.) | 1.875 in |
Overall Height (In.) | 1.218 in |
Dimension C (In.) | 1.625 in |
Slot Width (In.) | 0.255 in |
Height | 1.218 |
Dimension K | 0.812 in |
Overall LxW | 1 7/8 in x 2 15/16 in |
Overall Height | 1 7/32 in |
Overall Width | 2 15/16 in |
Overall LxWxH | 1 7/8 in x 2 15/16 in x 1 7/32 in |
Overall Length | 1 7/8 in |
Mounting Hole Diameter | 17/64 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 7/32 in, Overall Length 1 7/8 in, Overall Width 2 15/16 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Double Flanged, For Number of Slots 3, Standard, Flange Thickness 5/16 in, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose Clear, Bend Radius: 8" (20013332)
- SMC Solenoid Air Control Valve, 22.4CFM, 1.3VA (VQ2301-31)
- CONCENTRIC INTERNATIONAL Pump, Gear, 11 GPM (1002508)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 9/16-18 JIC (1AA6FJA6)
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- 80/20 Linear Bearing, 2.500 In W, 6.000 In L (6531)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- 80/20 Linear Bearing, 1.625 In W, 4.000 In L (6416)
- 80/20 Linear Bearing, 2.062 In W, 1.875 In L (6760)
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L (2CNN3)
- 80/20 Mounted Linear Bearings