Shop All Mounted Linear Bearings
80/20
Linear Bearing, 2.500 In W, 6.000 In L
Mfr # 6516
Zoro # G1782916
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Type Single Flange
- Flange Thickness (In.) 0.5 in
- Color Silver
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 6516
- Zoro # G1782916
- UPC # 094718092495
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Width | 2.5 |
Dimension C (In.) | 2.5 in |
Height | 2.75 |
Dimension H (In.) | 0.75 in |
Dimension F (In.) | 2.125 in |
Overall Height (In.) | 2.75 in |
Body Width (In.) | 2.5 in |
Dimension M (In.) | 0.75 in |
Dimension D (In.) | 0.625 in |
Bolt Size | 5/16-18 |
Dimension G (In.) | 2.75 in |
Dimension P | 0.375 in |
Dimension E (In.) | 1.375 in |
Dimension L (In.) | 6 in |
Slot Width (In.) | 0.32 in |
Dimension B (In.) | 0.5 in |
Overall Length (In.) | 6 in |
Dimension K | 2 in |
Mounting Hole Dia. (In.) | 0.328 in |
Dimension A (In.) | 1.5 in |
Overall Width (In.) | 2.5 in |
Mounting Hole Diameter | 21/64 in |
Overall Length | 6 in |
Overall LxW | 6 in x 2 1/2 in |
Overall LxWxH | 6 in x 2 1/2 in x 2 3/4 in |
Overall Width | 2 1/2 in |
Overall Height | 2 3/4 in |
Description
Linear Bearing, Standard Linear, Overall Height 2 3/4 in, Overall Length 6 in, Overall Width 2 1/2 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Single Flanged, For Number of Slots 3, Standard, Flange Thickness 1/2 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G25B, Return Line, 25 micron, Outside-In (MF0062310)
- INGERSOLL-RAND Retainer O-Ring (R1A-159)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- TIMKEN Radial Bearing, Double Shield, 10mm Bore (200KDD)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6862)
- 80/20 Linear Bearing, 2.500 In W, 6.000 In L (6531)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- 80/20 Linear Bearings & Guides