Shop All Mounted Linear Bearings
80/20
Linear Bearing, 2.062 In W, 4.000 In L
Mfr # 6733
Zoro # G1367746
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Height 2.062
- Finish Anodized
- Mounting Hole Center (In.) 1 in
- Mounting Hole (In.) 0.265 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 6733
- Zoro # G1367746
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Height | 2.062 |
Mounting Hole Dia. (In.) | 0.265 in |
Width | 2.062 |
Overall Height (In.) | 2.624 in |
Bolt Size | 1/4-20 |
Overall Width (In.) | 2.062 in |
Body Width (In.) | 2.062 in |
Overall Length (In.) | 4 in |
Slot Width (In.) | 0.255 in |
Overall Width | 2 1/16 in |
Overall LxWxH | 4 in x 2 1/16 in x 2 5/8 in |
Overall Height | 2 5/8 in |
Mounting Hole Diameter | 17/64 in |
Overall LxW | 4 in x 2 1/16 in |
Overall Length | 4 in |
Description
Linear Bearing, Standard Linear, Overall Height 2 5/8 in, Overall Length 4 in, Overall Width 2 1/16 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Single Mount, For Number of Slots 4, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR05030-300)
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/4" Port (SY5120-5GZ-N7T)
- BROWNING Split Taper Bush-600, #Q2 2-5/8 (Q2 2-5/8)
- CONRADER Cable Throttle Control, 48 In Cable (TCLP-48)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 1.625 In W, 4.000 In L (6416)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- 80/20 Linear Bearings & Guides