Shop All Mounted Linear Bearings
80/20
Linear Bearing, 2.062 In W, 4.000 In L
Mfr # 6732
Zoro # G2743185
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Bolt Size 1/4-20
- Slot Width (In.) 0.255 in
- Overall Width (In.) 2.062 in
- Type Single Flange Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6732
- Zoro # G2743185
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bolt Size | 1/4-20 |
Slot Width (In.) | 0.255 in |
Overall Width (In.) | 2.062 in |
Height | 2.062 |
Mounting Hole Dia. (In.) | 0.265 in |
Width | 2.062 |
Overall Length (In.) | 4 in |
Body Width (In.) | 2.062 in |
Overall Height (In.) | 1.624 in |
Overall Width | 2 1/16 in |
Overall Height | 1 5/8 in |
Overall LxWxH | 4 in x 2 1/16 in x 1 5/8 in |
Mounting Hole Diameter | 17/64 in |
Overall LxW | 4 in x 2 1/16 in |
Overall Length | 4 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 5/8 in, Overall Length 4 in, Overall Width 2 1/16 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Single Mount, For Number of Slots 3, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6210ZZ)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 5oz. (20005)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- 80/20 Linear Bearings & Guides