Shop All Mounted Linear Bearings
80/20
Linear Bearing, 2.062 In H, 1.875 In L
Mfr # 6730
Zoro # G3275011
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Slot Width (In.) 0.255 in
- Width 1.624
- Mounting Bolt (In.) 1/4-20
- Mounting Hole Center (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6730
- Zoro # G3275011
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Slot Width (In.) | 0.255 in |
Width | 1.624 |
Height | 2.062 |
Bolt Size | 1/4-20 |
Overall Height (In.) | 2.062 in |
Overall Width (In.) | 1.624 in |
Mounting Hole Dia. (In.) | 0.265 in |
Body Width (In.) | 2.062 in |
Overall Length (In.) | 1.875 in |
Overall Height | 2 1/16 in |
Overall LxW | 1 7/8 in x 1 5/8 in |
Overall Width | 1 5/8 in |
Overall LxWxH | 1 7/8 in x 1 5/8 in x 2 1/16 in |
Overall Length | 1 7/8 in |
Mounting Hole Diameter | 17/64 in |
Description
Linear Bearing, Standard Linear, Overall Height 2 1/16 in, Overall Length 1 7/8 in, Overall Width 1 5/8 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Single Mount, For Number of Slots 3, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-05-11)
- EATON AEROQUIP Socketless Hose, 1/4 In, 50 ft. (FC332-04-50)
- SMC Dual Piston Cylinder, 25mmBore, 10mmStroke (CXSM25-10)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-112 (124413 1-3/4 SC FLG 2BT)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6862)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- 80/20 Linear Bearings & Guides