Shop All Mounted Linear Bearings
80/20
Linear Bearing, 1.625 In W, 4.000 In L
Mfr # 6416
Zoro # G1821355
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Bearing Type Standard Linear
- Type Single Flange
- Overall Length (In.) 4 in
- Dimension D (In.) 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6416
- Zoro # G1821355
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Overall Length (In.) | 4 in |
Dimension D (In.) | 0.406 in |
Width | 1.625 |
Body Width (In.) | 1.625 in |
Dimension C (In.) | 1.625 in |
Dimension K | 1.312 in |
Height | 1.968 |
Dimension M (In.) | 0.5 in |
Slot Width (In.) | 0.255 in |
Dimension G (In.) | 1.968 in |
Dimension H (In.) | 0.656 in |
Dimension L (In.) | 4 in |
Dimension E (In.) | 0.903 in |
Overall Height (In.) | 1.968 in |
Dimension A (In.) | 1 in |
Dimension P | 0.343 in |
Dimension B (In.) | 0.312 in |
Overall Width (In.) | 1.625 in |
Mounting Hole Dia. (In.) | 0.257 in |
Bolt Size | 1/4-20 |
Dimension F (In.) | 1.562 in |
Overall LxW | 4 in x 1 5/8 in |
Overall Length | 4 in |
Mounting Hole Diameter | 17/64 in |
Overall LxWxH | 4 in x 1 5/8 in x 1 31/32 in |
Overall Height | 1 31/32 in |
Overall Width | 1 5/8 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 31/32 in, Overall Length 4 in, Overall Width 1 5/8 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Single Flanged, For Number of Slots 3, Standard, Flange Thickness 5/16 in, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES C2060H Cl Cp Type, ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060CL)
- SPEEDAIRE Needle Tube (TTRB44204K49G)
- CLIMAX METAL PRODUCTS 2ISCC-075-062KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-062KW)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 2NSE)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6862)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- NB CORPORATION OF AMERICA NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW6GUU-AJ)
- 80/20 Linear Bearings & Guides