Shop All Mounted Linear Bearings
80/20
Linear Bearing, 1.625 In W, 1.875 In L
Mfr # 6415
Zoro # G3474773
original price:
$68.65
8% off
new price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Dimension D (In.) 0.406 in
- Locking Type Optional
- Body Width (In.) 1.625 in
- Overall Length (In.) 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6415
- Zoro # G3474773
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension D (In.) | 0.406 in |
Body Width (In.) | 1.625 in |
Overall Length (In.) | 1.875 in |
Dimension L (In.) | 1.875 in |
Dimension H (In.) | 0.656 in |
Dimension C (In.) | 1.625 in |
Dimension E (In.) | 0.903 in |
Bolt Size | 1/4-20 |
Dimension F (In.) | 1.562 in |
Overall Height (In.) | 1.968 in |
Overall Width (In.) | 1.625 in |
Dimension G (In.) | 1.968 in |
Dimension K | 1.312 in |
Dimension A (In.) | 1 in |
Dimension P | 0.343 in |
Mounting Hole Dia. (In.) | 0.257 in |
Dimension B (In.) | 0.312 in |
Dimension M (In.) | 0.438 in |
Width | 1.625 |
Height | 1.968 |
Slot Width (In.) | 0.255 in |
Overall LxWxH | 1 7/8 in x 1 5/8 in x 1 31/32 in |
Overall Length | 1 7/8 in |
Overall Width | 1 5/8 in |
Overall Height | 1 31/32 in |
Overall LxW | 1 7/8 in x 1 5/8 in |
Mounting Hole Diameter | 17/64 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 31/32 in, Overall Length 1 7/8 in, Overall Width 1 5/8 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Single Flanged, For Number of Slots 3, Standard, Flange Thickness 5/16 in, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz. (GPL-103)
- WORLD WIDE FITTINGS Male JIC Plug (5229X12)
- TRITAN Radial Ball Bearing, PS, 25mm, 6205ZZ (6205 ZZ/C3 PRX)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-11)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6862)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- 80/20 Linear Bearing, 2.062 In W, 1.875 In L (6760)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNR2)
- 80/20 Mounted Linear Bearings