Shop All Mounted Linear Bearings
80/20
Linear Bearing, 143.3 mm W, 75 mm L
Mfr # 40-6523
Zoro # G1306356
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (mm) 0
- Material UHMWPE
- Dimension D 17.42 in
- Dimension S (In.) 0 in
- Dimension M (In.) 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-6523
- Zoro # G1306356
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Flange Dia. (mm) | 0 |
Dimension D | 17.42 in |
Dimension S (In.) | 0 in |
Dimension M (In.) | 41 in |
Body Width (mm) | 0 |
Dimension C | 105.3 in |
Dimension E2 | 0 |
Dimension Dp | 0 |
Dimension Z | 0 |
Dimension E1 (In.) | 0 in |
Dimension O | 0 |
Dimension F | 9 in |
Dimension G | 143.3 in |
Dimension A | 80 |
Dimension I | 0 |
Dimension B | 12.09 in |
Dimension N | 75 in |
Dimension P | 17.5 in |
Dimension K | 32.65 in |
Dimension S | 9.5 |
Mounting Hole Dia. (mm) | 8.3 |
Barrel Dia. (mm) | 0 |
Dimension F1 (In.) | 0 in |
Dimension Y | 0 |
Dimension A2 (In.) | 0 in |
Dimension E | 32.55 in |
Dimension N Dia. (In.) | 0 in |
Mounting Hole Dia. (In.) | 0 |
Dimension V | 0 in |
Overall Height (mm) | 50 |
Dimension R | 0 |
Bore Dia. (mm) | 8.3 |
Dimension E1 | 0 |
Overall Width (mm) | 143.3 |
Height | 50 |
Slot Width (In.) | 0 in |
Dimension V (In.) | 0 in |
Dimension H1 | 0 |
Dimension L (In.) | 50 in |
Dimension N3 | 0 |
Dimension H | 19 in |
Barrel Dia. (In.) | 0 in |
Width | 143.3 |
Dimension H2 | 0 |
Dimension N2 (In.) | 0 in |
Dimension J | 124.3 in |
Dimension A2 | 0 |
Overall Length (mm) | 75 |
Slot Width (mm) | 8.12 |
Dimension A1 | 0 |
Dimension F1 | 0 |
Dimension X | 0 |
Dimension G1 | 0 |
Dimension A1 (In.) | 0 in |
Dimension H1 (In.) | 0 in |
Dimension N2 | 0 |
Dimension G1 (In.) | 0 in |
Overall Height | 50.1 mm |
Overall Width | 143.4 mm |
Mounting Hole Diameter | 8.3 mm |
Overall LxW | 75.1 mm x 143.4 mm |
Overall Length | 75.1 mm |
Overall LxWxH | 75.1 mm x 143.4 mm x 50.1 mm |
Description
Linear Bearing, Standard Linear, Overall Height 50.1 mm, Overall Length 75.1 mm, Overall Width 143.4 mm, Housing Material Aluminum, Mounting Hole Diameter 8.3 mm, Anodized, Silver, System of Measurement Metric, 40 Series, Double Flanged, For Number of Slots 4, Standard, Flange Thickness 9 mm, Pad Material UHMW Plastic, Compatible Brand and Series 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sheave 455245, 2-5V5.90-Sds (455245)
- MICHELIN Wall-Mounted Air Compressor with Hose Reel, 1.5 hp (MBL-GO)
- CHICAGO PNEUMATIC Drive Pulley, 10 HP (1312100713)
- INGERSOLL-RAND V-Belt (95099453)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- 80/20 Linear Bearing, 2.937 In W, 1.875 In L (6425)
- NB Flange Bearing, Dia. 1 In., 2.25 In.L (SWF16GUU)
- 80/20 Mounted Linear Bearings