Shop All Structural Framing System Accessories
80/20
Leveling Foot, 25 & 40 Series, Width 1 In.
Mfr # 65-2212
Zoro # G6737132
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 30 Series; 40 Series
- Series 20 Series, 25 Series, 30 Series, 40 Series, 45 Series
- Finish Zinc-Plated
- Load Capacity 995 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2212
- Zoro # G6737132
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 in |
Overall Width | 26 mm |
Fastener Thread Size | M8 x 1.25 |
Overall Depth | 25.4 mm |
Overall Height | 80.5 mm |
Fastener Thread Length | 32 mm |
Details
Item | Pivot Leveling Feet |
Material | Steel |
For Use With | 30 Series; 40 Series |
Series | 20 Series, 25 Series, 30 Series, 40 Series, 45 Series |
Finish | Zinc-Plated |
Load Capacity | 995 lb |
Capacity (Lb.) | 998.865 lb |
Fastener Mounting Type | Drop In |
Compatible Brand and Series | 80/20, 20 Series, 80/20, 25 Series, 80/20, 30 Series, 80/20, 40 Series, 80/20, 45 Series |
Adjustable | Yes |
Product Type | Deluxe Leveling Foot |
For Profile Type | Single |
System of Measurement | Metric |
Includes Fasteners | Yes |
Color | Yellow |
Description
Deluxe Leveling Foot, Metric, For Profile Type Single, Fastener Thread Size M8 x 1.25, Zinc-Plated, Fastener Thread Length 32 mm, Overall Height 80.5 mm, Steel, 20 Series, 25 Series, 30 Series, 40 Series, 45 Series, Includes Fasteners Yes, Load Capacity 995 lb, Overall Depth 25.4 mm, Overall Width 26 mm, Fastener Mounting Type Drop In, Adjustable Yes, Yellow, Compatible Brand and Series 80/20, 20 Series, 80/20, 25 Series, 80/20, 30 Series, 80/20, 40 Series, 80/20, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BA3A1P)
- HALLOWELL Sfty View Plus Locker, 36"X12"X66", 5 Tier (USVP3226-5PT)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- 80/20 Inside Corner Bracket, 8 Hole, For 10S (4114)
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- 80/20 Tee Joining Plate, 5 Hole, For 10S (4140)
- 80/20 Black 15 S 5 Hole Tee Joining Plate (4340-BLACK)
- 80/20 Ctr Inside Corner Bracket 6 Hole 10S (4111)
- 80/20 FBHSCS & T-Nut, For 10S, PK15 (3321-15)
- 80/20 Pivot Joint, 2 Hole 15 Series (14017)
- 80/20 Structural Framing Systems