Shop All Structural Framing System Accessories
80/20
L-Handle, For 40 Series
Mfr # 40-6800
Zoro # G0854296
original price:
$29.45
29% off
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With 40 Series
- Series 40 Series
- Finish Gloss
- Overall Length 89.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-6800
- Zoro # G0854296
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Length | 89.1 mm |
Overall LxW | 89.1 mm x 17.5 mm |
Overall Width | 17.5 mm |
Details
Item | L-Handle |
Material | Zinc |
For Use With | 40 Series |
Series | 40 Series |
Finish | Gloss |
Handle Design | L-Handle |
Handle Material | Zinc |
System of Measurement | Metric |
Color | Gray |
Mounting Type | Drop-In |
Compatible Product Type | 40 Series |
Fastener Mounting Type | Drop-In |
Compatible Brand and Series | 40 Series |
Includes Fasteners | Yes |
Product Type | L Brake Handle |
Projection | 57 mm |
Description
L Brake Handle, L-Handle, Overall Length 89.1 mm, Overall Width 17.5 mm, Fastener Mounting Type Drop-In, Projection 57 mm, Metric, Gray, Zinc, Gloss, 40 Series, Mounting Hole Diameter Not Applicable, Compatible Brand and Series 40 Series, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- JIFRAM EXTRUSIONS INC Jifram Extrusions 05000246 Storage Caddy - 24 x 24 in. (5000246)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- ZORO SELECT Plunger Door Holder, Pol Brass, Sld Brass (33J802)
- 80/20 End Cap, For 25-2525, PK2 (25-2015-2)
- 80/20 End Cap Black W/Push-Ins 25-2525 (25-2015)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- 80/20 Inside Corner Bracket, 4 Hole W/Support (14058)
- 80/20 Leveling Caster, 1000 lb. (2716)
- 80/20 Black 10 S 8 Hole Inside Corner Gusset (4138-BLACK)
- 80/20 Floor Mount, Base Plate For 2020 (2387)
- 80/20 Structural Framing Systems