Shop All Structural Framing System Accessories
80/20
L-Brake Handle, For 15S
Mfr # 6800
Zoro # G3263547
original price:
$22.25
10% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With 1515, 1530
- Series 15 Series
- Finish Gloss
- Compatible Brand and Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6800
- Zoro # G3263547
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall LxW | 3 1/2 in x 11/16 in |
Overall Length | 3 1/2 in |
Overall Width | 11/16 in |
Details
Item | L-Brake Handle |
Material | Zinc |
For Use With | 1515, 1530 |
Series | 15 Series |
Finish | Gloss |
Compatible Brand and Series | 15 Series |
Handle Design | L-Handle |
Compatible Product Type | 15 Series |
System of Measurement | Inch |
Product Type | L Brake Handle |
Includes Fasteners | Yes |
Mounting Type | Drop-In |
Fastener Mounting Type | Drop-In |
Color | Gray |
Compatible Manufacturer Model Number | 1515, 1530 |
Projection | 2 15/64 in |
Handle Material | Zinc |
Description
L Brake Handle, L-Handle, Overall Length 3 1/2 in, Overall Width 11/16 in, Fastener Mounting Type Drop-In, Projection 2 15/64 in, Inch, Gray, Zinc, Gloss, 15 Series, Mounting Hole Diameter Not Applicable, Compatible Brand and Series 15 Series, Compatible Manufacturer Model Number 1515, 1530, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- ECONOCO Glass Merchandiser with Round Base (WDGLRDMP)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- 80/20 Economy Zinc Hinge, 4 Hole 10 / 25 Series (12256)
- 80/20 S/S, Panel Mount, Block, 15 S (2900)
- 80/20 Black 40 S 4 Hole Inside Corner Bracket (40-4303-BLACK)
- 80/20 Joining Strip 2 Hole 15 S (4307)
- 80/20 SHCS, For 2333, PK25 (3110-25)
- 80/20 M4 X 0.7 Economy T-Nut Bright 25 S (25-1941)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- 80/20 Structural Framing Systems