Shop All Structural Framing System Accessories
80/20
Joining Strip, 4 Hole, For 10S
Mfr # 4117
Zoro # G0445523
original price:
$9.75
14% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1010, 1020
- Series 10 Series
- Finish Anodized
- Connector Type Joining Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4117
- Zoro # G0445523
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 17/64 in |
Overall Width | 7/8 in |
Overall Length | 3/16 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 4 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 1010, 1020 |
Series | 10 Series |
Finish | Anodized |
Connector Type | Joining Plate |
Inside Corner Bracket Style | Straight |
Number of Mounting Holes | 4 |
Color | Silver |
Product Type | Joining Strip |
System of Measurement | Inch |
Description
Straight Flat Plate, Silver, Anodized, Number of Mounting Holes 4, Overall Height 4 in, 1/4 in, Overall Length 3/16 in, Overall Width 7/8 in, Aluminum 6105-T5, Inside Corner Bracket Style Straight, 10 Series, System of Measurement Inch, Joining Plate, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- VESTIL Portable Storage U-Rack, 10K Cap Per Set (U-RACK-10)
- 80/20 Universal Pivot, For 10S (4195)
- 80/20 End Fastener, For 25 Series (25-3895)
- 80/20 6 Hole Inside Corner Bracket, For 1030 (4015)
- 80/20 T-Slot Cover, 10 Series, Width 1/2 In. (2112)
- 80/20 M8 X 1.25 40 S Dbl Economy T-Nut Bright (40-1982)
- 80/20 Floor Mount Base Plate 40-4040 (40-2390)
- 80/20 4 Hole Inside Corner Bracket (40-4303)
- 80/20 Structural Framing Systems