Shop All Structural Framing System Accessories
80/20
Joining Plate, 8 Hole, For 10S
Mfr # 4165
Zoro # G3279936
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1010, 1020
- Series 10 Series
- Finish Anodized
- Overall Length 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4165
- Zoro # G3279936
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 3/16 in |
Overall Width | 2 in |
Overall Height | 4 in |
For Slot Width | 17/64 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 1010, 1020 |
Series | 10 Series |
Finish | Anodized |
Number of Mounting Holes | 8 |
Connector Type | Joining Plate |
System of Measurement | Inch |
Product Type | Rectangular Flat Plate |
Inside Corner Bracket Style | Rectangular |
Color | Silver |
Description
Rectangular Flat Plate, Silver, Anodized, Number of Mounting Holes 8, Overall Height 4 in, 1/4 in, Overall Length 3/16 in, Overall Width 2 in, Aluminum 6105-T5, Inside Corner Bracket Style Rectangular, 10 Series, System of Measurement Inch, Joining Plate, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-BLK)
- LOWELL Steel Panel wflange 7U (SP-7)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57.5 gal, Unlined, Yellow (1656)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- 80/20 Cabinet Handle, Aluminum 5", Black (2884)
- 80/20 Wht Uhmw Top Mt Strip Profile 145" 10 S (6710-145)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- 80/20 Furniture Style Glide, 1/4-20 (2203)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot8 (14186)
- 80/20 M4 Ball End T-Handle Hex Wrench (65-6107)
- 80/20 Economy, T-Slot Cover, Gray, 15 S (2824)
- 80/20 Structural Framing System Accessories