Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 4481
Zoro # G7570473
original price:
$12.79
10% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 4481
- Zoro # G7570473
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 4 1/2 in |
For Slot Width | 21/64 in |
Overall Length | 1/4 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Product Type | "L" Flat Plate |
Inside Corner Bracket Style | L Flat |
Number of Mounting Holes | 5 |
System of Measurement | Inch |
Color | Silver |
Connector Type | Flat Plate |
Description
In.L In. Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 4 1/2 in, 21/64 in, Overall Length 1/4 in, Overall Width 4 1/2 in, Aluminum 6105-T5, Inside Corner Bracket Style L Flat, 15 Series, System of Measurement Inch, Flat Plate, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Steel Bi-Fold Door Top Pivot Bracket, for Acme Doors (Single Pack) (N 6823)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinning Rack w/ Wheels Clear Frost 16"W x 60"H (700253-BLK)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SR)
- 80/20 Centered 5/16-18 Economy T-Nut, 30 S (30-3789)
- 80/20 Flanged Hex Head Nut Bright Zinc 5/16-18 (3759)
- 80/20 Roll In T-Nut Sa M6 (13092)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- 80/20 Fasteners, 15 Series (3320)
- 80/20 Leveling Foot, 25 & 40 Series, Width 1 In. (65-2212)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- 80/20 Structural Framing Systems