Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 4480
Zoro # G8560474
original price:
$18.15
14% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4480
- Zoro # G8560474
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 4 1/2 in |
For Slot Width | 21/64 in |
Overall Length | 1/4 in |
Overall Height | 4 1/2 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 4 1/2 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Color | Silver |
Connector Type | Flat Plate |
Product Type | "T" Flat Plate |
Number of Mounting Holes | 5 |
Inside Corner Bracket Style | T Flat |
System of Measurement | Inch |
Description
In.T In. Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 4 1/2 in, 21/64 in, Overall Length 1/4 in, Overall Width 4 1/2 in, Aluminum 6105-T5, Inside Corner Bracket Style T Flat, 15 Series, System of Measurement Inch, Flat Plate, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269683RD)
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 1 in Pipe Size (30LX21)
- 80/20 Triangular, Top Plate Caster, Brake, 5" (2338)
- 80/20 Spring Snap Hook (65-2108)
- 80/20 L-Brake Handle, For 15S (6800)
- 80/20 Square 1.5" Tube W/Holes 150" Profile (9701-150)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 5" (2307)
- 80/20 Roll In T-Nut Sa M8 (13062)
- 80/20 Tee Joining Plate 8 Hole 25 S (25-4155)
- 80/20 Structural Framing System Accessories