Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 4367-BLACK
Zoro # G2282266
original price:
$13.05
9% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 4367-BLACK
- Zoro # G2282266
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 3 in |
Mounting Hole Diameter | 21/64 in |
Overall Length | 1/4 in |
For Slot Width | 21/64 in |
Overall Height | 3 in |
Overall Width | 3 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Inside Corner Bracket Style | Square |
Connector Type | Flat Plate |
System of Measurement | Inch |
Product Type | Square Flat Plate |
Color | Black |
Number of Mounting Holes | 4 |
Description
Square Flat Plate, Black, Anodized, Number of Mounting Holes 4, Overall Height 3 in, 21/64 in, Overall Length 1/4 in, Overall Width 3 in, Aluminum 6105-T5, Inside Corner Bracket Style Square, 15 Series, System of Measurement Inch, Flat Plate, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Support Shelf Adj White (256SPWH)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-3412)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- MERRICK MACHINE CO Hanger Cloth Skirt Crystal Cut (C71210-S12)
- 80/20 Panel Gasket, 15 S (2120)
- 80/20 Black 40 S Aluminum Hinge (40-2085-BLACK)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13034)
- 80/20 Base Plate, 1.5x 3", 3/4-10Tap In Crn (2365)
- 80/20 Living Hinge W/Crn Bracket 90 Deg 15S (4364)
- 80/20 Drop In T-Stud M8X30 (13173)
- 80/20 Rubber Bumper, 10 Series (2850)
- 80/20 Structural Framing Systems